Motion
49-94-6340

MILWAUKEE TOOL
49-94-6340

Depressed Center Wheel - 6" x 1/4" x 7/8" Center Hole Diameter, 24 Grit, Type 27 - Depressed Center Wheel, Maximum RPM: 10,185RPM, Wheel Hardness: R
MI ITEM #02962428
MFR #49-94-6340
Price$4.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-94-6340

Depressed Center Wheel - 6" x 1/4" x 7/8" Center Hole Diameter, 24 Grit, Type 27 - Depressed Center Wheel, Maximum RPM: 10,185RPM, Wheel Hardness: R
MI ITEM #02962428
MFR #49-94-6340

Mfr description
49-94-6340 GRIND DISC 6X1/4X7/8
  • Comprehensive offering for general-purpose to specialized high performance applications
  • Consistent performance from wheel-to-wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration-free grinding and cutting
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.94/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Overall Diameter
    6.0000 in
  • Overall Thickness
    0.2500 in
  • Weight
    0.67 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Thickness
    1/4 in

Details

  • Abrasive Type
    A24R
  • Application
    Stainless Grinding
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Features & Benefits
    • Comprehensive offering for general-purpose to specialized high performance applications • Consistent performance from wheel-to-wheel through superior manufacturing processes • Tested for balance, resulting in smooth, vibration-free grinding and cutting • Thickness: 1/4”
  • Grit Number
    24
  • Includes
    (1) 6 in x 1/4 in x 7/8 in Grinding Wheel (Type 27) (49-94-6340)
  • Manufacturer Upc Number
    045242219605
  • Material
    Aluminum Oxide
  • Max Rpm
    10185 rpm
  • Package Quantity
    10
  • Product Types
    Grinding Wheel
  • UPC_NO
    045242219605
  • Wheel Hardness
    R
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)