Motion
49-94-7020

MILWAUKEE TOOL
49-94-7020

Depressed Center Wheel - 7" x 1/4" x 7/8" Center Hole Diameter, 24 Grit, Type 27 - Depressed Center Wheel, Maximum RPM: 8600RPM, Wheel Hardness: R
MI ITEM #02962429
MFR #49-94-7020
List Price$7.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-94-7020

Depressed Center Wheel - 7" x 1/4" x 7/8" Center Hole Diameter, 24 Grit, Type 27 - Depressed Center Wheel, Maximum RPM: 8600RPM, Wheel Hardness: R
MI ITEM #02962429
MFR #49-94-7020

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$7.26/each for your price

Overview

Mfr description
49-94-7020 GRIND DSIC 7X1/4X7/8
  • 7 in. x 1/4 in. x 7/8 in.
  • A24R Type 27
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration free grinding and cutting

Specifications

  • Includes
    1 Wheel
  • Manufacturer Upc Number
    045242218271
  • UPC_NO
    045242218271
  • Abrasive Type
    A24R
  • Application
    Stainless Grinding
  • Wheel Diameter
    7.0000 in
  • Arbor Hole Size
    5/8 in
  • Wheel Thickness
    0.25 in
  • Product Types
    Grinding Wheel
  • Grit Number
    24
  • Center Hole Diameter
    5/8 in
  • Max Rpm
    8600 rpm
  • For Use With
    General Purpose
  • Wheel Hardness
    R
  • Overall Diameter
    7.0000 in
  • Overall Thickness
    0.2500 in
  • Package Quantity
    10
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Features & Benefits
    • 7 in. x 1/4 in. x 7/8 in. • A24R Type 27 • Comprehensive offering for general purpose to specialized high performance applications • Consistent performance from wheel to wheel through superior manufacturing processes • Tested for balance, resulting in smooth, vibration free grinding and cutting •
  • Material
    Metal
  • Wheel Type
    Type 27
  • Weight
    0.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text