Motion
KIT274
Sorbent or Chemical Clean-up Kit - Portable Bag, Application: Universal, 5 gal Absorbent Capacity per Kit
Mi Item #02965376
MFR #KIT274
Price$84.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Portable Bag, Application: Universal, 5 gal Absorbent Capacity per Kit
Mi Item #02965376
MFR #KIT274

Mfr description
KIT274 SPILL KIT(OIL,COOLANTS,SOLVENT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.11/each

Specifications

Dimensions

  • Weight
    6 lbs

Details

  • Absorbent Capacity Per Kit
    5 gal (US)
  • Application
    Universal
  • Color
    Clear
  • Container Material
    Vinyl
  • Container Type
    Portable Bag
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Includes
    (3) BLUE Absorbent Socks
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)