Motion
NJ312W
NSK Medium Cylindrical Roller Bearing, 60 mm Dia Bore, 130 mm OD, 1 Row, 31 mm W, 169000 N Dynamic/157000 N Static Load
Mi Item #02967725
MFR #NJ312W
Price$501.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 60 mm Dia Bore, 130 mm OD, 1 Row, 31 mm W, 169000 N Dynamic/157000 N Static Load
Mi Item #02967725
MFR #NJ312W

Mfr description
NJ312W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$501.32/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    31 mm
  • Outer Ring Width
    31 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    130 mm
  • Weight
    4.12 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176023873
  • Maximum RPM (Grease)
    4800 rpm
  • Maximum RPM (Oil)
    5600 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    3
  • UPC_NO
    029176023873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)