Motion
NJ2217-E-TVP2-C3

FAG (SCHAEFFLER)
NJ2217-E-TVP2-C3

Cylindrical Roller Bearing - Straight, 85 mm ID, 150 mm OD, 36 mm Width, C3 Internal Clearance
MI ITEM #02967950
MFR #NJ2217-E-TVP2-C3
List Price$892.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ2217-E-TVP2-C3

Cylindrical Roller Bearing - Straight, 85 mm ID, 150 mm OD, 36 mm Width, C3 Internal Clearance
MI ITEM #02967950
MFR #NJ2217-E-TVP2-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$892.36/each for your price

Overview

Mfr description
NJ2217-E-XL-TVP2-C3

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Outer Ring
  • Internal Clearance
    C3
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Operating Temperature Range
    -30 to +120 °C
  • Precision Rating
    Not Rated
  • Max Rpm
    5600 rpm
  • Cage Material
    Polyamide
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    2 mm
  • Series
    NJ22
  • Weight
    5.59 lbs
  • UPC_NO
    4012801380522
  • Locating
    Semi-locating
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text