Motion
7005-04-14-BS
O-Ring - Steel Material
Mi Item #02968480
MFR #7005-04-14-BS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - Steel Material
Mi Item #02968480
MFR #7005-04-14-BS

Mfr description
7005-04-14-BS BONDED SEAL FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Body
    19.0
  • Overall Length
    34.0
  • Thread Depth
    4.4

Details

  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7005_BS
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)