Motion
7005-12-L22-30-BS

BRENNAN INDUSTRIES INC
7005-12-L22-30-BS

MALE JIC SAE 37 DEGREE FLARE
MI ITEM #02968903
MFR #7005-12-L22-30-BS
List Price$46.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-12-L22-30-BS

MALE JIC SAE 37 DEGREE FLARE
MI ITEM #02968903
MFR #7005-12-L22-30-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.74/each for your price

Overview

Mfr description
7005-12-L22-30-BS MJ-MBT W/SEAL

Specifications

  • Shape
    STRAIGHT
  • Seal Material
    NBR
  • Hex Body
    32.0
  • Overall Length
    44.0
  • Plating
    CR3
  • Series
    7005_DIN LIGHT_BS
  • Thread Depth
    15.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text