Motion
CM31P17FZ5A

LEESON ELECTRIC
CM31P17FZ5A

AC Parallel Gear Motor - 18 :1 Ratio, 0.07 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Special Mount, 0.09 A - Full Load Current
Mi Item #02968927
MFR #CM31P17FZ5A
Price$1,432.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CM31P17FZ5A

AC Parallel Gear Motor - 18 :1 Ratio, 0.07 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Special Mount, 0.09 A - Full Load Current
Mi Item #02968927
MFR #CM31P17FZ5A

Mfr description
M1125131.00,1/15HP,31,94RPM,1PH
  • Permanent split capacitor design rated for 115VAC 60 HZ input
  • Precision machined in-line steel gears
  • First stage steel helical gear followed by spur-type gears
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,432.23/each

Specifications

Dimensions

  • Drive End Bearing Size
    6000
  • Gear Ratio
    18 :1
  • Motor Length Less Shaft
    4.63 in
  • Opposite Drive End Bearing Size
    6000
  • Overall Length C Dimension
    9.62 in
  • Service Factor
    1.00
  • Shaft Diameter
    1/2 in
  • Weight
    10.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.09 A
  • Full Load Torque
    36 in/lb
  • Input Horsepower
    0.07 hp
  • Insulation Class
    F
  • KVA Code
    C
  • kW
    0.05 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720091302
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Special
  • NEMA Frame
    31
  • Output RPM
    94.0 rpm
  • Shaft Rotation
    Reconn
  • Shaft Type
    Parallel
  • Standards Met
    CE, UL Recognized, CSA
  • Thermal Protection
    None
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)