Motion
NJ416W
NSK Heavy Cylindrical Roller Bearing, 80 mm Dia Bore, 200 mm OD, 1 Row, 48 mm W, 299000 N Dynamic/315000 N Static Load
Mi Item #02970369
MFR #NJ416W
Price$1,848.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Heavy Cylindrical Roller Bearing, 80 mm Dia Bore, 200 mm OD, 1 Row, 48 mm W, 299000 N Dynamic/315000 N Static Load
Mi Item #02970369
MFR #NJ416W

Mfr description
NJ 416 W BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,848.91/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    48 mm
  • Outer Ring Width
    48 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    200 mm
  • Weight
    16.64 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176071232
  • Maximum RPM (Grease)
    3200 rpm
  • Maximum RPM (Oil)
    3800 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    4
  • UPC_NO
    029176071232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)