Motion
L 4545 123 7A

REELCRAFT IND. INC.
L 4545 123 7A

Spring Retractable Power Cord Reel - Double Outlet Cord End w/ GFCI, 45 ft, 20 A, 12 AWG, SJEOOW
Mi Item #02971374
MFR #L 4545 123 7A
Price$1,350.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
L 4545 123 7A

Spring Retractable Power Cord Reel - Double Outlet Cord End w/ GFCI, 45 ft, 20 A, 12 AWG, SJEOOW
Mi Item #02971374
MFR #L 4545 123 7A

Mfr description
L 4545 123 7A CORD REEL, DUPLEX OUTLET
  • Guide arm adjusts to two positions.
  • The heavy duty Series 5000 cord reels are all-steel construction and compact for a wide range of applications with critical space requirements.
  • A robust collector ring assures maximum conductivity current flow
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,350.71/each

Specifications

Dimensions

  • Cord Length
    45 ft
  • Weight
    29 lbs
  • Wire Gauge
    12 AWG

Details

  • Cord Ending
    Double Outlet
  • Cord Type
    SJEOOW
  • Current
    20 A
  • Description Keyword
    Double Outlet Cord End w/ GFCI
  • Drive Mechanism
    Spring Retractable
  • GFCI
    Yes
  • Harmonization Code
    8479.89.9899
  • Manufacturer Upc Number
    699567005438
  • Number of Conductors
    3
  • UPC_NO
    699567005438
  • Voltage
    125 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)