Motion
CL-146
Flat Washer, Material: Stainless Steel, Finish/Coating: Plain, Outer Diameter: 13/16", Thickness: 7/32"
Mi Item #02971550
MFR #CL-146
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Washer, Material: Stainless Steel, Finish/Coating: Plain, Outer Diameter: 13/16", Thickness: 7/32"
Mi Item #02971550
MFR #CL-146

Mfr description
CL-146 SPHERICAL WASHER (SET/2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    11/32 in, 3/8 in
  • Outer Diameter
    13/16 in
  • Thickness
    7/32 in

Details

  • Finish Coating
    Plain
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)