Motion
H3567 COLLAR W/HDW

LOVEJOY INC
H3567 COLLAR W/HDW

Jaw Coupling Collar - H3567 Cplg Size, 11.6800 in OD, Steel
MI ITEM #02974758
MFR #H3567 COLLAR W/HDW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
H3567 COLLAR W/HDW

Jaw Coupling Collar - H3567 Cplg Size, 11.6800 in OD, Steel
MI ITEM #02974758
MFR #H3567 COLLAR W/HDW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H3567 COLLAR W/HARDWARE

Specifications

  • Product Types
    Collar
  • Coupling Size Code
    H3567
  • Outside Diameter
    11.6800 in
  • Material
    Steel
  • Series
    H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144153814
  • UPC_NO
    685144153814
  • Weight
    5.50 lbs
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text