Motion
EL123APBP

ENERGIZER
EL123APBP

Energizer Lithium Photo Photo Battery - 123, Chemistry: Lithium, 3 Volt, Package Qty: 1
Mi Item #02986492
MFR #EL123APBP
Price$5.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
EL123APBP

Energizer Lithium Photo Photo Battery - 123, Chemistry: Lithium, 3 Volt, Package Qty: 1
Mi Item #02986492
MFR #EL123APBP

Mfr description
EL123APBP 3V LITHIUM PHOTO BATTERY
  • Energizer 123 Lithium Photo Battery, delivering long-lasting performance for your camera, shot after shot
  • Compatible with today’s high-tech devices: Energizer Photo Batteries provide dependable performance in flashlights, digital cameras, digital camcorders, smart home devices, flash units, lasers, and more
  • Reliably ready when you need them: Our 123 Photo Batteries hold power for up to 10 years in storage, so you can always have battery power at hand
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$5.68/each

Specifications

Dimensions

  • Battery Size
    123
  • Diameter
    17 mm
  • Dimensions
    17 Dia. x 34.5
  • Height
    3.5 in
  • Standard Battery Pack Size
    24
  • Width
    0.7 in

Details

  • Battery Capacity
    1500 mAh
  • Battery Chemistry
    Lithium
  • Battery Type
    Photo Battery
  • Battery Voltage
    3
  • Country of Origin
    US
  • Features & Benefits
    • Energizer 123 Lithium Photo Battery, delivering long-lasting performance for your camera, shot after shot • Compatible with today’s high-tech devices: Energizer Photo Batteries provide dependable performance in flashlights, digital cameras, digital camcorders, smart home devices, flash units, lasers, and more • Reliably ready when you need them: Our 123 Photo Batteries hold power for up to 10 years in storage, so you can always have battery power at hand • Type: Lithium; Volt: 3 • Replacement for: DL123A, CR17345, CR123A, K123LA • Powerful: Energizer Photo Batteries are built to meet the requirements of today’s high-powered devices
  • Iec Code
    CR17345
  • Package Quantity
    1
  • Rechargeable Or Disposable
    Disposable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)