Motion
J94029
Eye Bolt - 1.81 in Eye Dia., 1 in-8 Thread Size, 6.50 in OAL, Steel Material, Plain Finish
Mi Item #02989158
MFR #J94029
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1.81 in Eye Dia., 1 in-8 Thread Size, 6.50 in OAL, Steel Material, Plain Finish
Mi Item #02989158
MFR #J94029

Mfr description
J94029 EYE BOLT 1 SHOULDER THREA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Eye Inside Diameter
    1-3/4 in
  • Eye Outside Diameter
    3-9/16 in
  • Inside Eye Diameter
    1.81 in
  • Outside Eye Diameter
    3.56 in
  • Overall Length
    6.50 in
  • Shank Length
    2-1/2 in
  • Thread Length
    2-1/2 in
  • Thread Size
    1 in-8
  • Weight
    2.33 lbs
  • Working Load Limit
    9000 lb.

Details

  • Eye Bolt Type
    Lift with Shoulder
  • Finish
    Plain
  • Finish Coating
    Plain
  • Material
    Steel
  • Shoulder
    Shoulder
  • UPC_NO
    662679490249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)