Motion
J94030
Eye Bolt - 2.06 in Eye Dia., 1-1/8 in-7 Thread Size, 7.50 in OAL, Steel Material, Plain Finish
MI ITEM #02989159
MFR #J94030
List Price$55.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 2.06 in Eye Dia., 1-1/8 in-7 Thread Size, 7.50 in OAL, Steel Material, Plain Finish
MI ITEM #02989159
MFR #J94030

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$55.90/each for your price

Overview

Mfr description
J94030 EYE BOLT 1-1/8 SHOULDER T

Specifications

  • Outside Eye Diameter
    4.06 in
  • Inside Eye Diameter
    2.06 in
  • Thread Size
    1-1/8 in-7
  • Material
    Steel
  • Finish Coating
    Plain
  • Shoulder
    Shoulder
  • Overall Length
    7.50 in
  • Thread Length
    2-3/4 in
  • Shank Length
    2-3/4 in
  • Weight
    3.39 lbs
  • UPC_NO
    662679490256
  • Eye Bolt Type
    Lift with Shoulder
  • Eye Inside Diameter
    2 in
  • Eye Outside Diameter
    4-1/16 in
  • Finish
    Plain
  • Working Load Limit
    12,000 lb.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought