Specifications
Dimensions
- Weight102 lbs
Details
- Absorbent Capacity Per Kit35 gal (US)
- ApplicationUniversal
- ColorHi-Viz Yellow
- Container TypeCan
- Fluids AbsorbedCoolants, Oils, Solvents, Water
- Includes(8) BLUE Absorbent Socks
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)