Motion
120066-0901

Brad Products
120066-0901

884030K03M090 Double Ended Industrial Cordset - Female Straight Micro-Change (M12) to Male Straight Micro-Change (M12), 4 Poles, 18 AWG, TPE Cable
Mi Item #02991864
MFR #120066-0901
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brad Products
120066-0901

884030K03M090 Double Ended Industrial Cordset - Female Straight Micro-Change (M12) to Male Straight Micro-Change (M12), 4 Poles, 18 AWG, TPE Cable
Mi Item #02991864
MFR #120066-0901

Mfr description
884030K03M090 CABLE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Diameter
    7.14 mm, 0.281 in
  • Cable Length
    9.00 m, 29.53 ft
  • Wire Size (AWG)
    18 AWG

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200660901_sd.pdf
  • Cable Jacket Color
    Yellow
  • Connection A
    Micro-Change (M12) - Female Straight
  • Connection B
    Micro-Change (M12) - Male Straight
  • Cordset Type
    Double Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Female Straight Micro-Change (M12) to Male Straight Micro-Change (M12)
  • IP Rating
    IP67
  • Keyway Type
    Single
  • Material - Contact
    Copper Alloy
  • Material - O-Ring
    Fluoro-Elastomer
  • Material Cable Jacket
    TPE
  • Material Connector Body
    TPE
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material Plating Mating
    Gold over Nickel
  • Max Current
    4.0 A
  • Max Voltage
    250 V
  • Number Of Poles
    4
  • Operating Temperature Range
    -4 to 221 °F
  • Wire/Cable Type
    PLTC-ER
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)