Motion
61-107
Check Valve - Brass Material, 1-1/2 in Port Size
Mi Item #02996992
MFR #61-107
Price$342.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - Brass Material, 1-1/2 in Port Size
Mi Item #02996992
MFR #61-107

Mfr description
61-107 1-1/2 BALL CONE CHEK VALV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.83/each

Specifications

Dimensions

  • Port Size
    1-1/2 in

Details

  • Body Material
    Brass
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)