Motion
P09002806
Jaw Coupling Hub - 0.8750 in Bore
Mi Item #02998978
MFR #P09002806
Price$14.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - 0.8750 in Bore
Mi Item #02998978
MFR #P09002806

Mfr description
P09002806 7/8 BORE HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.99/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Outside Diameter
    2.1250 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)