Motion
CRBS19013C1
190 mm Bore Diameter, 216 mm Outside Diameter, 13 mm Overall Width
MI ITEM #02999209
MFR #CRBS19013C1
List Price$2,324.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
190 mm Bore Diameter, 216 mm Outside Diameter, 13 mm Overall Width
MI ITEM #02999209
MFR #CRBS19013C1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,324.01/each for your price

Overview

Mfr description
CRBS-19013C1 BEARING

Specifications

  • Bore Diameter
    190 mm
  • Outside Diameter
    216 mm
  • Overall Width
    13 mm
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text