Motion
66253464607

NORTON ABRASIVES
66253464607

Norzon Iii Cut-off Wheel - 16 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 30 Grit, Extra Coarse Grit Grade, 4800 rpm
MI ITEM #03000463
MFR #66253464607
List Price$194.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253464607

Norzon Iii Cut-off Wheel - 16 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 30 Grit, Extra Coarse Grit Grade, 4800 rpm
MI ITEM #03000463
MFR #66253464607

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$194.00/each for your price

Overview

Mfr description
662534-64607 CUTOFF WHEEL 16" X 1/8

Specifications

  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Zirconia Alumina
  • Grit Number
    30
  • Grade
    Extra Coarse Grit
  • Reinforcement Type
    Reinforced
  • Max Rpm
    4800 rpm
  • Application
    Cut-off tool
  • UPC_NO
    66253464607
  • Overall Thickness
    0.1250 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text