Motion
209567
V2100 Semi-Gloss White
Mi Item #03004631
MFR #209567
Price$13.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V2100 Semi-Gloss White
Mi Item #03004631
MFR #209567

Mfr description
209567 SEMI-GLOSS WHITE ENAMEL AEROSOL
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.93/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Coverage Range
    14 ft²
  • Size
    15 OZ. SPRAY

Details

  • Base Type
    Oil
  • Color
    White
  • Color Family
    White
  • Dry Time
    1 to 2 hrs
  • Exposure
    Exterior
  • Exposure Conditions
    Industrial
  • Finish
    SEMI
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    +10 °C
  • Nozzle Type
    360 Degree Adjustable
  • Resin Type
    Alkyd Enamel
  • Surface
    Metal, Steel, Masonry, Wood
  • UPC_NO
    020066124090
  • Volatile Organic Compound Content
    507 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)