Motion
CJ55 92A YELLOW URE

LOVEJOY INC
CJ55 92A YELLOW URE

68514461453 Jaw Coupling Spider & Element - Polyurethane, Spider - Open Center, Curved Jaw
Mi Item #03004767
MFR #CJ55 92A YELLOW URE
Price$94.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ55 92A YELLOW URE

68514461453 Jaw Coupling Spider & Element - Polyurethane, Spider - Open Center, Curved Jaw
Mi Item #03004767
MFR #CJ55 92A YELLOW URE

Mfr description
CJ55-SPIDER-92A YELLOW-URE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.85/each

Specifications

Dimensions

  • Coupling Size Code
    CJ55
  • Element Thickness
    22 mm
  • Max Angular Misalignment
    1.3 °
  • Max Parallel Misalignment
    0.027 in
  • Outside Diameter
    120 mm
  • Weight
    0.26 lbs

Details

  • Color
    Yellow
  • Compatible Hub Part Number
    CJ55
  • Element Durometer
    92 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider - Open Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514461453
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144614537
  • Max Rpm
    4750 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    CJ
  • Torque Capacity
    7250 in
  • UPC_NO
    685144614537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)