Motion
NUP318-E-M1-F1-C4

FAG (SCHAEFFLER)
NUP318-E-M1-F1-C4

Cylindrical Roller Bearing - Straight, 90 mm ID, 190 mm OD, 43 mm Width, C4 Internal Clearance
MI ITEM #03010173
MFR #NUP318-E-M1-F1-C4
Your Price$3,293.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NUP318-E-M1-F1-C4

Cylindrical Roller Bearing - Straight, 90 mm ID, 190 mm OD, 43 mm Width, C4 Internal Clearance
MI ITEM #03010173
MFR #NUP318-E-M1-F1-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,293.34/each(List $3,952.01)

Overview

Mfr description
NUP318-E-XL-M1-F1-C4

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Ring
  • Internal Clearance
    C4
  • Flanges
    (4) Flanges, Two-Piece Inner Ring
  • Operating Temperature Range
    -30 to +150 °C
  • Precision Rating
    Not Rated
  • Max Rpm
    4250 rpm
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    2.5 mm
  • Series
    NUP3
  • Weight
    13.82 lbs
  • UPC_NO
    4012801390798
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought