Motion
BSVWNS-G375
Check Valve - BSVW Series, Stainless Steel Material, 3/8 in Port Size
Mi Item #03015863
MFR #BSVWNS-G375
Price$146.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - BSVW Series, Stainless Steel Material, 3/8 in Port Size
Mi Item #03015863
MFR #BSVWNS-G375

Mfr description
BSVWNS-G375 WINERY SAMPLE VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.12/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Body Material
    Stainless Steel
  • Material
    Stainless Steel
  • Material Grade
    304
  • Series
    BSVW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)