Motion
7216
Concrete Anchor, Diameter: 3/8", Overall Length: 4", Material: Steel, Minimum Embedment: 1-1/2"
Mi Item #03017377
MFR #7216
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Concrete Anchor, Diameter: 3/8", Overall Length: 4", Material: Steel, Minimum Embedment: 1-1/2"
Mi Item #03017377
MFR #7216

Mfr description
7216 3/8" X 4" WEDGE-BOLT OT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3/8 in
  • Minimum Embedment
    1-1/2 in
  • Overall Length
    4 in
  • Thread Length
    3-3/4 in

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Package Quantity
    50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)