Specifications
Dimensions
- Face Width2 in
- Max Bolt Hole Spacing3 x 3-5/8 in
- Min Bolt Hole Spacing2-5/8 x 3 in
- Mount Height6.5000 in
- Mounting Plate Size4 x 4-1/2 in
- Wheel Diameter5 in
Details
- Caster Load Capacity Range600 to 999 lb
- Caster Rig TypeStandard Duty
- Caster Series52 Series
- Caster TypeRigid
- Load Capacity800 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorBlack
- Wheel Bearing TypeRoller
- Wheel Hardness188 BHN
- Wheel Material TypeV-Grooved - Cast Iron
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)