Motion
82434
ULTRASCAN BRY 51
MI ITEM #03020048
MFR #82434
Your Price$6.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ULTRASCAN BRY 51
MI ITEM #03020048
MFR #82434

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.61/each(List $13.21)

Overview

Mfr description
82434 BERRY ULTRASCAN
  • Bright colors provide the highest fluorescent response of any lumber grading marker
  • Maximum character recognition and accuracy for the lowest possible reject rates
  • Each batch is tested to meet the specifications for Lucidyne ColorScan® and Newnes-McGehee grade mark readers
  • Unique formula provides excellent writing on wet and green lumber, even with fungicide coating
  • 27 colors for superior color separation compared to competitive fluorescent wax crayons
  • Specifically developed for Lucidyne, Newnes-McGehee and Cypress grade mark readers
  • One hardness for all temperatures, eliminates duplicate inventory
  • Dramatically longer use, provides up to 4X the writing life of competitive crayons
  • Made in U.S.A.

Specifications

  • Color
    Berry
  • Overall Length
    4-5/8 in
  • Overall Diameter
    11/16 in
  • Min Marking Temperature
    0 °F
  • Max Marking Temperature
    +100 °F
  • Package Quantity
    72 Per Box
  • UPC_NO
    048615824245
  • Harmonization Code
    9609900000
  • Weight
    0.06 lbs
  • Width
    0.75 in
  • Length
    0.75 in
  • Height
    4.75 in
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text