Specifications
Dimensions
- Cable Diameter7.14 mm, 0.281 in
- Cable Length5.00 m, 16.40 ft
- Wire Size (AWG)18 AWG
Details
- 2D Drawingwww.molex.com/pdm_docs/sd/1200660895_sd.pdf
- Cable Jacket ColorYellow
- Connection AMicro-Change (M12) - Female Straight
- Connection BMicro-Change (M12) - Male Straight
- Cordset TypeDouble Ended
- Coupling StyleThreaded
- Description KeywordFemale Straight Micro-Change (M12) to Male Straight Micro-Change (M12)
- IP RatingIP67
- Keyway TypeSingle
- Material - ContactCopper Alloy
- Material - O-RingFluoro-Elastomer
- Material Cable JacketTPE
- Material Connector BodyTPE
- Material Coupling NutNickel-Plated Brass
- Material Plating MatingGold over Nickel
- Max Current4.0 A
- Max Voltage250 V
- Number Of Poles4
- Operating Temperature Range-4 to 221 °F
- Wire/Cable TypePLTC-ER
Overview
Mfr description
884030K03M050 CABLE ASSEMBLY