Motion
NJ317EMC3
Cylindrical Roller Bearing - Straight, 85 mm ID, 180 mm OD, 180 mm Width, C3 Internal Clearance
MI ITEM #03029311
MFR #NJ317EMC3
List Price$1,828.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 85 mm ID, 180 mm OD, 180 mm Width, C3 Internal Clearance
MI ITEM #03029311
MFR #NJ317EMC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,828.40/each for your price

Overview

Mfr description
NJ317EMC3 BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    4000 rpm
  • Maximum RPM (Grease)
    3400 rpm
  • Cage Material
    Machined Brass
  • Closure Type
    Open
  • Fillet Radius
    2.5 mm
  • Weight
    10.8 lbs
  • Manufacturer Upc Number
    029176026218
  • UPC_NO
    029176026218
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text