Motion
W61018CA

NTN
W61018CA

Cylindrical Roller Bearing - 129.63 mm ID, 5.5141 in OD, 24 mm Width
MI ITEM #03030002
MFR #W61018CA
List Price$186.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W61018CA

Cylindrical Roller Bearing - 129.63 mm ID, 5.5141 in OD, 24 mm Width
MI ITEM #03030002
MFR #W61018CA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$186.14/each for your price

Overview

Mfr description
W61018CA CYLINDRICAL ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    US
  • Harmonization Code
    8482.50.0000
  • Bearing Material
    Hardened Alloy Steel
  • Weight
    0.88 lbs
  • Manufacturer Upc Number
    4547359247473
  • UPC_NO
    4547359247473
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text