Motion
MAT172
Sorbent Mat - Perforated, Polypropylene Material, Gray Color, 15 in Wide, 20 in Long, 6 gal Absorbent Capacity per Package, 50 Per Package
Mi Item #03031365
MFR #MAT172
Price$79.54/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Perforated, Polypropylene Material, Gray Color, 15 in Wide, 20 in Long, 6 gal Absorbent Capacity per Package, 50 Per Package
Mi Item #03031365
MFR #MAT172

Mfr description
MAT172 UNIVERSAL MAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.54/bx

Specifications

Dimensions

  • Absorbent Material Weight
    Light
  • Dimensions
    20 x 15 in
  • Length
    20 in
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    6 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    50
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)