Specifications
Dimensions
- Absorbent Material WeightMedium
- Dimensions20 x 15 in
- Length20 in
- Width15 in
Details
- Absorbent Capacity Per Package8.6 gal (US)
- ApplicationUniversal
- Approval Listing Regulations29 CFR 1910.22(a)(2)
- ColorGray
- Fluids AbsorbedCoolants, Oils, Solvents, Water
- MaterialPolypropylene
- Package Quantity50
- PerforatedPerforated
- Product TypeSorbent Pads, Rolls & Mats
- TypeMat
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)