Motion
MAT176
Sorbent Mat - Perforated, Polypropylene Material, Gray Color, 16 in Wide, 150 ft Long, 18.4 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #03031371
MFR #MAT176
Your Price$152.56/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Perforated, Polypropylene Material, Gray Color, 16 in Wide, 150 ft Long, 18.4 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #03031371
MFR #MAT176

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$152.56/bg(List $201.50)

Overview

Mfr description
MAT176 UNIVERSAL MAT

Specifications

  • Type
    Mat
  • Application
    Universal
  • Absorbent Capacity Per Package
    18.4 gal (US)
  • Dimensions
    150 ft x 16 in
  • Length
    150 ft
  • Width
    16 in
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Absorbent Material Weight
    Heavy
  • Composition
    Polypropylene
  • Perforated
    Perforated
  • Package Quantity
    1
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Weight
    14 lbs
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought