Motion
MAT169
Sorbent Mat - Not Perforated, Polypropylene Material, Gray Color, 16-1/2 in Wide, 20 in Long, 12.6 gal Absorbent Capacity per Package, 100 Per Package
Mi Item #03031374
MFR #MAT169
Price$201.50/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Not Perforated, Polypropylene Material, Gray Color, 16-1/2 in Wide, 20 in Long, 12.6 gal Absorbent Capacity per Package, 100 Per Package
Mi Item #03031374
MFR #MAT169

Mfr description
MAT169 UNIVERSAL MAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.50/bx

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    20 x 16-1/2 in
  • Length
    20 in
  • Width
    16-1/2 in

Details

  • Absorbent Capacity Per Package
    12.6 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    100
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)