Motion
0208H-10101
10x10x1 in, MERV: 8, 1180 cfm Air Flow, Synthetic Material
Mi Item #03035284
MFR #0208H-10101
Price$7.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10x10x1 in, MERV: 8, 1180 cfm Air Flow, Synthetic Material
Mi Item #03035284
MFR #0208H-10101

Mfr description
0208H-10101 MERV 8 PLEAT HIGH CAPACITY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.09/each

Specifications

Dimensions

  • Filter Size
    10x10x1 in

Details

  • Filter Material
    Synthetic
  • Filter Type
    Pleated
  • Maximum Air Flow
    1180 cfm
  • MERV
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)