Motion
0208H-20202
20x20x2 in, MERV: 8, 1968 cfm Air Flow, Synthetic Material
Mi Item #03035286
MFR #0208H-20202
Price$8.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20x20x2 in, MERV: 8, 1968 cfm Air Flow, Synthetic Material
Mi Item #03035286
MFR #0208H-20202

Mfr description
0208H-20202 MERV 8 PLEAT HIGH CAPACITY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.39/each

Specifications

Dimensions

  • Filter Size
    20x20x2 in

Details

  • Filter Material
    Synthetic
  • Filter Type
    Pleated
  • Maximum Air Flow
    1968 cfm
  • MERV
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)