Motion
N1009BTCCG5P4
Cylindrical Roller Bearing - Straight, 45 mm ID, 75 mm OD, 75 mm Width
Mi Item #03038419
MFR #N1009BTCCG5P4
Price$1,051.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 45 mm ID, 75 mm OD, 75 mm Width
Mi Item #03038419
MFR #N1009BTCCG5P4

Mfr description
N1009BTCCG5P4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,051.64/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    75 mm
  • Weight
    0.55 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176516290
  • Maximum RPM (Grease)
    14000 rpm
  • Maximum RPM (Oil)
    22000 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    N10
  • UPC_NO
    029176516290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)