Motion
C285 2 3/8 5/8X5/16KW

LOVEJOY INC
C285 2 3/8 5/8X5/16KW

Jaw Coupling Hub - Cplg Size: C285, Straight Jaw, 2.3750 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #03038688
MFR #C285 2 3/8 5/8X5/16KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C285 2 3/8 5/8X5/16KW

Jaw Coupling Hub - Cplg Size: C285, Straight Jaw, 2.3750 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #03038688
MFR #C285 2 3/8 5/8X5/16KW

Mfr description
C285-HUB-2-3/8-5/8X5/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    2.3750 in
  • Bore Length
    3.7500 in
  • Coupling Diameter
    8.5000 in | 215.90 mm
  • Coupling Overall Length
    9.1300 in
  • Coupling Size
    C285
  • Coupling Size Code
    C285
  • Hub End Diameter
    6-1/2 in
  • Hub Length
    3.7500 in
  • Keyway Size
    0.6250 x 0.3125 in
  • Length Through Bore
    3.7500 in
  • Outside Diameter
    8.5000 in
  • Weight
    35.00 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Distance Between Shaft Ends
    1.6300 in;41.39 mm
  • Element Durometer
    80 A
  • Element Material
    NBR
  • Element Type
    Cushion Set
  • Horsepower @ 100 RPM
    14.6 hp
  • Hub Material
    Cast Iron
  • Hub Style
    Finished Bore
  • Hub Type
    C-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    3200 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    C
  • Shaft Spacing
    1.6300 in
  • Torque Capacity
    16680 in
  • Torque Rating (in-lb)
    9182 in-lbs
  • Transmissible Torque
    9182 in-lbs
  • UPC_NO
    685144472885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)