Motion
CL-11-FW
Flat Washer, Material: Steel, Finish/Coating: Black Oxide, Size: 3/4", Outer Diameter: 1-5/8"
Mi Item #03041433
MFR #CL-11-FW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Washer, Material: Steel, Finish/Coating: Black Oxide, Size: 3/4", Outer Diameter: 1-5/8"
Mi Item #03041433
MFR #CL-11-FW

Mfr description
CL-11-FW CARR LANE FLAT WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    25/32 in
  • Outer Diameter
    1-5/8 in
  • Size
    3/4 in
  • Thickness
    1/4 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)