Motion
JC26-6-A
Jaw Coupling Hub - Cplg Size: JC26, Curved Jaw, 0.3750 in Bore, Finished w/ No Keyway, 2024 or 7075 Aluminum Material
Mi Item #03043584
MFR #JC26-6-A
Price$55.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: JC26, Curved Jaw, 0.3750 in Bore, Finished w/ No Keyway, 2024 or 7075 Aluminum Material
Mi Item #03043584
MFR #JC26-6-A

Mfr description
JC26-6-A CLAMP JAW COUPLING HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.88/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Coupling Size Code
    JC26
  • Length Through Bore
    2.086 in
  • Outside Diameter
    1.625 in
  • Weight
    0.14 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Element Type
    Spider
  • Hub Material
    2024 or 7075 Aluminum
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Material
    2024 or 7075 Aluminum
  • Max Rpm
    8,000 rpm
  • Operating Temperature Range
    -23 °C to 82 °C
  • Product Type
    Jaw Coupling Hubs
  • Series
    JC
  • UPC_NO
    63452906844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)