Motion
MJC25-6-A
Jaw Coupling Hub - Cplg Size: MJC25, Curved Jaw, 6 mm Bore, Finished w/ No Keyway, 2024 or 7075 Aluminum Material
MI ITEM #03043587
MFR #MJC25-6-A
Price$34.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: MJC25, Curved Jaw, 6 mm Bore, Finished w/ No Keyway, 2024 or 7075 Aluminum Material
MI ITEM #03043587
MFR #MJC25-6-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.84/each

Specifications

Dimensions

  • Bore Diameter
    6 mm
  • Coupling Size Code
    MJC25
  • Length Through Bore
    35.3 mm
  • Outside Diameter
    25.4 mm
  • Weight
    0.03 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Element Type
    Spider
  • Hub Material
    2024 or 7075 Aluminum
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Material
    2024 or 7075 Aluminum
  • Max Rpm
    8,000 rpm
  • Operating Temperature Range
    -23 °C to 82 °C
  • Product Type
    Jaw Coupling Hubs
  • Series
    MJC
  • UPC_NO
    63452906772

Overview

Mfr description
MJC25-6-A CLAMP JAW COUPLING HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought