Motion
CURVE JAW 28, 98 SHORE A SPDR

DODGE
CURVE JAW 28, 98 SHORE A SPDR

Jaw Coupling Spider & Element - Spider, Straight Jaw
Mi Item #03043847
MFR #CURVE JAW 28, 98 SHORE A SPDR
Price$42.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CURVE JAW 28, 98 SHORE A SPDR

Jaw Coupling Spider & Element - Spider, Straight Jaw
Mi Item #03043847
MFR #CURVE JAW 28, 98 SHORE A SPDR

Mfr description
093766 COUPLING SPIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.55/each

Specifications

Dimensions

  • Coupling Size Code
    28
  • Outside Diameter
    2.5600 in
  • Weight
    0.50 lbs

Details

  • Country of Origin
    US
  • Element Durometer
    98 A
  • Element Type
    Spider
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    782476247720
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    CJ
  • UPC_NO
    782476247720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)