Motion
NN3014-AS-M-SP

FAG (SCHAEFFLER)
NN3014-AS-M-SP

Cylindrical Roller Bearing - Straight, 70 mm ID, 110 mm OD, 30 mm Width, C0 Internal Clearance
Mi Item #03044771
MFR #NN3014-AS-M-SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NN3014-AS-M-SP

Cylindrical Roller Bearing - Straight, 70 mm ID, 110 mm OD, 30 mm Width, C0 Internal Clearance
Mi Item #03044771
MFR #NN3014-AS-M-SP

Mfr description
NN3014-AS-M-SP BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (3) Inner Ring
  • Internal Clearance
    C0
  • Max Rpm
    8500 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NN30
  • UPC_NO
    4012801231534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)