Motion
DL2450BPK

DURACELL
DL2450BPK

Duracell Coin Cell Battery - 2450, Chemistry: Lithium, 3 Volt, Package Qty: 1
Mi Item #03044852
MFR #DL2450BPK
Price$5.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DURACELL
DL2450BPK

Duracell Coin Cell Battery - 2450, Chemistry: Lithium, 3 Volt, Package Qty: 1
Mi Item #03044852
MFR #DL2450BPK

Mfr description
DURDL2450BPK DL2450 COIN CELL LITHIUM
  • Get the reliable performance you need for your critical medical devices
  • These batteries fit devices like glucose meters, blood-pressure monitors, defibrillators, pulse oximeters, body composition analyzers, and more
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$5.60/each

Specifications

Dimensions

  • Battery Size
    2450
  • Diameter
    24.5 mm
  • Dimensions
    24.5 Dia. x 5
  • Height
    5 mm, 0.3
  • Standard Battery Pack Size
    1
  • Width
    1.7

Details

  • Battery Capacity
    540 mAh
  • Battery Chemistry
    Lithium
  • Battery Type
    Coin Cell Battery
  • Battery Voltage
    3
  • Features & Benefits
    • Get the reliable performance you need for your critical medical devices• These batteries fit devices like glucose meters, blood-pressure monitors, defibrillators, pulse oximeters, body composition analyzers, and more
  • Iec Code
    CR2450
  • Package Quantity
    1
  • Rechargeable Or Disposable
    Disposable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)