Motion
FRB 13/150

SKF
FRB 13/150

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #03046315
MFR #FRB 13/150
Your Price$82.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 13/150

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #03046315
MFR #FRB 13/150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$82.27/each(List $94.61)

Overview

Mfr description
FRB13/150 LOCATING RINGS

Specifications

  • Compatible Housed Unit
    SNL 517
  • Compatible Bearing
    1314, 21314 E
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    150 mm
  • Overall Width
    13 mm
  • Material
    Steel
  • Number Of Rings Required
    2
  • UPC_NO
    7316577084811
  • Product Type
    Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text