Motion
N316WC3
NSK Medium Cylindrical Roller Bearing, 80 mm Dia Bore, 170 mm OD, 1 Row, 39 mm W, 190000 N Dynamic/207000 N Static Load
Mi Item #03053093
MFR #N316WC3
Price$972.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 80 mm Dia Bore, 170 mm OD, 1 Row, 39 mm W, 190000 N Dynamic/207000 N Static Load
Mi Item #03053093
MFR #N316WC3

Mfr description
N 316 W C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$972.71/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    39 mm
  • Outer Ring Width
    39 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    170 mm
  • Weight
    8.49 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176398414
  • Maximum RPM (Grease)
    3600 rpm
  • Maximum RPM (Oil)
    4300 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    3
  • UPC_NO
    029176398414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)