Motion
MAT465
Sorbent Mat - Not Perforated, Polypropylene Material, Black Color, 59 in Wide, 100 ft Long, 60 gal Absorbent Capacity per Package, Absorbent, Polypropylene, Polyethylene Composition
Mi Item #03062574
MFR #MAT465
Price$1,120.89/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Not Perforated, Polypropylene Material, Black Color, 59 in Wide, 100 ft Long, 60 gal Absorbent Capacity per Package, Absorbent, Polypropylene, Polyethylene Composition
Mi Item #03062574
MFR #MAT465

Mfr description
MAT465 RAILROAD MAT 100' X 59"
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,120.89/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    100 ft x 59 in
  • Length
    100 ft
  • Weight
    63 lbs
  • Width
    59 in

Details

  • Absorbent Capacity Per Package
    60 gal (US)
  • Application
    Oil Only
  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Backing Material
    Polyethylene
  • Color
    Black
  • Composition
    Polyethylene, Polypropylene, Absorbent
  • Fluids Absorbed
    Oils
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)