Motion
MJS57-32-A
Jaw Coupling Hub - Cplg Size: MJS57, Curved Jaw, 32 mm Bore, Finished w/ No Keyway, 2024 or 7075 Aluminum Material
MI ITEM #03063384
MFR #MJS57-32-A
List Price$151.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: MJS57, Curved Jaw, 32 mm Bore, Finished w/ No Keyway, 2024 or 7075 Aluminum Material
MI ITEM #03063384
MFR #MJS57-32-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$151.15/each for your price

Overview

Mfr description
MJS57-32-A SET SCREW JAW COUPLING HUB

Specifications

  • Coupling Size Code
    MJS57
  • Bore Type
    Finished w/ No Keyway
  • Bore Diameter
    32 mm
  • Jaw Type
    Curved
  • Hub Material
    2024 or 7075 Aluminum
  • Outside Diameter
    57.2 mm
  • Length Through Bore
    80.0 mm
  • Max Rpm
    8,000 rpm
  • Series
    MJS
  • Manufacturer Product Page
  • Instructional Video
  • UPC_NO
    63452910954
  • Weight
    0.49 lbs
  • Element Type
    Spider
  • Material
    2024 or 7075 Aluminum
  • Operating Temperature Range
    -23 °C to 82 °C
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text