Motion
0208-20254
0208-20254 MERV 8 PLEAT 20X25X4
Mi Item #03066796
MFR #0208-20254
Price$19.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0208-20254 MERV 8 PLEAT 20X25X4
Mi Item #03066796
MFR #0208-20254

Mfr description
0208-20254 MERV 8 PLEAT 20X25X4
  • Electrostatically charged synthetic media
  • Designed for longer service life
  • Up to 30% more efficient that typical fiberglass panel filters
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.87/each

Specifications

Dimensions

  • Filter Size
    20X25X4

Details

  • Arrestance
    93 %
  • Efficiency Rating
    40 to 45 %
  • Filter Material
    Synthetic
  • Frame Material
    Beverage Board
  • Holding Capacity
    145.1 g
  • Maximum Air Flow
    2000 cfm
  • MERV
    8
  • Rated Air Velocity
    500
  • Rated Initial Resistance
    0.231
  • Recommended Final Resistance
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)